Zoro Homepage

Metal Shade 1-Light Pendant, 150 W, White

  • Mfr # P5094-30

  • Zoro # G4813746


product price: $97.00
/ea
Free Shipping & Returns

Key Features

Width
16" dia.
Housing Finish
White
Lamp Type
Incandescent Medium Base
Mounting
Ceiling Cord
Voltage
120v
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P5094-30
Zoro #
G4813746
UPC #
785247509430
Country of Origin
China

Dimensions

Height
7-1/2"
Width
16" dia.

Details

Color
White
Housing Finish
White
Lamp Type
Incandescent Medium Base
Mounting
Ceiling Cord
Voltage
120v
Number of Lights
1
Light Type
150W
Style
Urban Industrial, Modern
Item
Med Pendant,1-150W
Collection
Metal Shade

Description

Med Pendant,1-150W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.