
Metric Collection One-Light Bath & Vanity
Mfr # P2193-15
Zoro # G4522168
product price: $94.00
/ea
Free Shipping & Returns
Key Features
Color
Chrome
Height
8 in
Lamp Type
A19
Voltage
120 V
Glass Color
Etched/Painted White Inside
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P2193-15
Zoro #
G4522168
UPC #
785247200863
Country of Origin
China
Dimensions
Height
8 in
Depth
5.25 in
Wire Length
6 in
Height to Center
4.125 in
Details
Color
Chrome
Lamp Type
A19
Voltage
120 V
Glass Color
Etched/Painted White Inside
Lamp Included
No
Finish
Polished Chrome; plated
Features
Can be mounted up or down, Prewired
Suggested Use Location
Bathroom
Socket Material
Porcelain
Mounting Accessory Included
Strap
Environment
Dry
Base Material
Steel
Base Type
E26
Power Source Required
Yes
Power Source
Hardwired
Description
Enjoy a cool and sleek modern design with the one-light bath & vanity in the Metric Collection. A simple, etched opal glass shade nestles inside a die-cast frame - that is finished in Polished Chrome - providing light above and below the fixture.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.