
Metric Collection Three-Light Bath & Vanity
Mfr # P2195-09
Zoro # G4527576
product price: $219.00
/ea
Free Shipping & Returns
Key Features
Color
Nickel
Height
6.5 in
Lamp Type
A19
Mounting
Wall
Glass Color
Etched/Painted White Inside
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P2195-09
Zoro #
G4527576
UPC #
785247200894
Country of Origin
China
Dimensions
Height
6.5 in
Depth
5.25 in
Wire Length
6 in
Height to Center
4.125 in
Details
Color
Nickel
Lamp Type
A19
Mounting
Wall
Glass Color
Etched/Painted White Inside
Finish
Brushed Nickel; plated
Lamp Included
No
Features
Can be mounted up or down, Prewired
Socket Material
Porcelain
Power Source
Hardwired
Power Source Required
Yes
Mounting Accessory Included
Strap
Base Type
E26
Base Material
Steel
Environment
Damp
Description
Enjoy a cool and sleek modern design with the three-light bath & vanity in the Metric Collection. A simple, etched opal glass shade nestles inside a die-cast frame - that is finished in Brushed Nickel - providing light above and below the fixture.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.