Zoro Homepage

Metric Collection Two-Light Bath & Vanity

  • Mfr # P2194-15

  • Zoro # G4524155


product price: $165.00
/ea
Free Shipping & Returns

Key Features

Color
Chrome
Height
6.5 in
Lamp Type
A19
Mounting
Wall
Lamp Included
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2194-15
Zoro #
G4524155
UPC #
785247200887
Country of Origin
China

Dimensions

Height
6.5 in
Depth
5.25 in
Height to Center
4.125 in
Wire Length
6 in

Details

Color
Chrome
Lamp Type
A19
Mounting
Wall
Lamp Included
No
Glass Color
Etched/Painted White Inside
Finish
Polished Chrome; plated
Features
Can be mounted up or down, Prewired
Base Material
Steel
Base Type
E26
Power Source Required
Yes
Mounting Accessory Included
Strap
Environment
Damp
Socket Material
Porcelain
Power Source
Hardwired

Description

Enjoy a cool and sleek modern design with the two-light bath & vanity in the Metric Collection. A simple, etched opal glass shade nestles inside a die-cast frame - that is finished in Polished Chrome - providing light above and below the fixture.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.