
Metro One-Light Wall Sconce
Mfr # P710016-009
Zoro # G4516150
product price: $101.00
/ea
Free Shipping & Returns
Key Features
Fixture Type
Candelabra Base
Height
15.125 in
Mounting
wall; No
Fixture Voltage
120 V
Finish
Brushed Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P710016-009
Zoro #
G4516150
UPC #
785247212156
Country of Origin
China
Dimensions
Height
15.125 in
Depth
7.25 in
Wire Length
6 in
Height to Center
10.5 in
Details
Fixture Type
Candelabra Base
Mounting
wall; No
Fixture Voltage
120 V
Finish
Brushed Nickel
Item
Metro One-Light Wall Sconce
Glass Color
Nickel; White Linen
Lamp Included
No
Housing Finish
plated
Housing Material
Steel
Lamp Type
E12
Energy Star Compliant
No
Color
Gray
Features
Prewired
Power Source
Hardwired
Mounting Accessory Included
Strap
Environment
Damp
Power Source Required
Yes
Description
Metro delivers a clean, geometric form with a pleasing balance of angular metal fittings and a crisp linen shade. The stately fixture adds a modern accent with an elegant sense of architectural distinction.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.