Zoro Homepage

Milner Collection Brushed Nickel Swing Arm Wall Light

  • Mfr # P710086-009

  • Zoro # G4527068


product price: $123.00
/ea
Free Shipping & Returns

Key Features

Mounting
wall; No
Housing Finish
Plated
Housing Material
Steel
Lamp Type
A19
Lamp Included
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P710086-009
Zoro #
G4527068
UPC #
785247239733
Country of Origin
China

Dimensions

Height
9 in
Depth
10.375 in
Height to Center
3.25 in
Wire Length
6 in

Details

Mounting
wall; No
Finish
Brushed Nickel
Glass Color
Nickel; Clear
Housing Finish
Plated
Housing Material
Steel
Lamp Type
A19
Lamp Included
No
Lighting Technology
Incandescent - Medium Base
Energy Star Compliant
No
Color
Gray
Features
Prewired
Socket Material
Porcelain
Mounting Accessory Included
Round Mounting Plate
Base Type
E26
Frequency
60 Hz
Power Source Required
Yes
Power Source
Hardwired
Installation Direction
Multi
Switch Type
On/Off
Environment
Damp

Description

Experience the comforting familiarity of the classic components of this wall bracket. Snuggle up in bed with a good book and warm cup of tea as the light fixture's brushed nickel swing arm provides you with the lighting flexibility you need to fit your lifestyle. A crisp, clear glass shade contrasts with the industrial backplate.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.