Zoro Homepage
This item is Discontinued.
Progress Lighting Miter LED Collection 12-1/4" LED Wall Sconce P710061-009-30

Miter LED Collection 12-1/4" LED Wall Sconce (Discontinued)

  • Mfr # P710061-009-30
  • Zoro # G4523190
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P710061-009-30
Zoro #
G4523190
UPC #
785247227754
Country of Origin
China

Dimensions

Height
5.125 in
Depth
3.875 in
Wire Length
6 in
Height to Center
2.5 in

Details

Mounting
wall; Yes
Finish
Brushed Nickel
Glass Color
Nickel; Clear
Ambient Temp. Range
-30°C
Energy Star Compliant
No
Standards
FCC Title 47, Part 15, Class B
Lamp Included
Yes
Housing Material
Steel
Housing Finish
plated
Lamp Type
LED
Color
Gray
Features
Prewired
Dimming Type
Triac/Forward Phase or ELV/Reverse Phase
Base Type
LED
Power Source
Hardwired
Minimum Starting Temperature
-30°C
Lumens per Watt
51
Mounting Accessory Included
Backplate
Power Source Required
Yes
Environment
Damp
Frequency
60 Hz

Description

The Miter LED 12in wall sconce highlights a beautiful layered effect to enhance a variety of interior areas. Each clear beveled glass panel is hand cut and positioned together, creating visual interest that extend to the corners. To complete the form, a back plate and linear accents frame the glass in a Brushed Nickel finish. Can be displayed horizontally or vertically. An integrated LED source provides a variety of energy and cost savings benefits.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.