Zoro Homepage
This item is Discontinued.
Progress Lighting Miter LED Collection 24" LED Linear Bath & Vanity P300152-009-30

Miter LED Collection 24" LED Linear Bath & Vanity (Discontinued)

  • Mfr # P300152-009-30
  • Zoro # G4529168
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P300152-009-30
Zoro #
G4529168
UPC #
785247227747
Country of Origin
China

Dimensions

Height
5 in
Depth
3.875 in
Height to Center
2.5313 in
Wire Length
6 in

Details

Color
Nickel
Lamp Type
LED
Mounting
Wall
Finish
Brushed Nickel; plated
Ambient Temp. Range
-30°C
Lamp Included
Yes
Glass Color
Clear
Features
Can be mounted up or down, Prewired
Dimming Type
Triac/Forward Phase or ELV/Reverse Phase
Environment
Damp
Mounting Accessory Included
Backplate
Lumens per Watt
54
Minimum Starting Temperature
-30°C
Base Material
Steel
Power Source
Hardwired
Frequency
60 Hz
Power Source Required
Yes

Description

The Miter LED 24in linear bath bar highlights a beautiful layered effect to enhance a variety of interior areas. Each clear beveled glass panel is hand cut and positioned together, creating visual interest that extend to the corners. To complete the form, a back plate and linear accents frame the glass in a Brushed Nickel finish. Can be displayed horizontally or vertically. An integrated LED source provides a variety of energy and cost savings benefits.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.