
Mod Collection One-Light Bath & Vanity
Mfr # P2850-15
Zoro # G4531977
product price: $98.00
/ea
Free Shipping & Returns
Key Features
Color
Chrome
Height
7.75 in
Lamp Type
B
Mounting
Wall
Shade Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P2850-15
Zoro #
G4531977
UPC #
785247201228
Country of Origin
China
Dimensions
Height
7.75 in
Depth
7.375 in
Wire Length
6 in
Height to Center
3.875 in
Details
Color
Chrome
Lamp Type
B
Mounting
Wall
Shade Material
Steel
Finish
Polished Chrome; plated
Glass Color
Clear
Lamp Included
No
Features
Can be mounted up or down, Prewired
Environment
Damp
Power Source Required
Yes
Socket Material
Phenolic
Base Type
E12
Suggested Use Location
Bathroom
Mounting Accessory Included
Strap
Power Source
Hardwired
Description
Giving a nod to the space age with mid-century modern appeal, Mod features a sleek linear frame in a Polished Chrome finish. Clear, spherical glass shades offer the perfect focal point for vintage bulbs or reflector-style globes. This one-light fixture can be used in the bath and vanity or as a complimentary wall sconce.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.