Zoro Homepage

Mod Collection Two-Light Bath & Vanity

  • Mfr # P2854-15

  • Zoro # G4531548


product price: $145.00
/ea
Free Shipping & Returns

Key Features

Color
Chrome
Height
6.75 in
Lamp Type
B
Mounting
Wall
Finish
Polished Chrome; plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2854-15
Zoro #
G4531548
UPC #
785247201235
Country of Origin
China

Dimensions

Height
6.75 in
Depth
7.375 in
Height to Center
2.375 in
Wire Length
6 in

Details

Color
Chrome
Lamp Type
B
Mounting
Wall
Finish
Polished Chrome; plated
Lamp Included
No
Glass Color
Clear
Features
Can be mounted up or down, Prewired
Base Type
E12
Suggested Use Location
Bathroom
Mounting Accessory Included
Strap
Base Material
Steel
Power Source
Hardwired
Socket Material
Phenolic
Power Source Required
Yes
Environment
Damp

Description

Giving a nod to the space age with mid-century modern appeal, Mod features a sleek linear frame in a Polished Chrome finish. Clear, spherical glass shades offer the perfect focal point for vintage bulbs or reflector-style globes. This two-light fixture can be used in the bath and vanity or as a complimentary wall sconce.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.