Zoro Homepage

Moderna One-Light LED Mini-Pendant

  • Mfr # P500000-009-30

  • Zoro # G9578935


product price: $198.00
/ea
Free Shipping & Returns

Key Features

Color
Gray
Housing Finish
Brushed Nickel
Mounting
Ceiling
Voltage
120v
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P500000-009-30
Zoro #
G9578935
UPC #
785247205820
Country of Origin
China

Dimensions

Height
9-1/2"
Width
5-3/4" dia.

Details

Color
Gray
Housing Finish
Brushed Nickel
Lamp Type
Led
Mounting
Ceiling
Voltage
120v
Number of Lights
1
Light Type
9W
Style
Mid-Century Modern, Transitional, Modern
Collection
Moderna

Description

Moderna One-Light LED Mini-Pendant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.