
Montague, 60", Outdoor Ceiling Fan, 3 Speed, Manual Reverse Speeds, 120V, 60 in W
Mfr # P2564-8030K
Zoro # G5443632
product price: $519.00
/ea
Free Shipping & Returns
Key Features
Number of Speeds
3 Speed, Manual Reverse
Voltage
120V
Width
60 in
Includes
Bulb, Remote Control With Hand Held Transmitter
Reversible
Non reversible
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P2564-8030K
Zoro #
G5443632
UPC #
785247221639
Country of Origin
China
Dimensions
Width
60 in
Height
17.625 in
Details
Number of Speeds
3 Speed, Manual Reverse
Voltage
120V
Includes
Bulb, Remote Control With Hand Held Transmitter
Reversible
Non reversible
Item
Montague,60",Outdoor Ceiling Fan
Indoor/Outdoor
Indoor, Outdoor
Standards
UL Listed
Color
Black
Material
Steel
Finish
Forged Black
Fan Blade Finish
Toasted Oak
Type (Ceiling Fan, Ceiling Fan with Lights, Vertical Recirculation Fan ONLY)
Fans
Blade Pitch
13°
Description
This five-blade 60” Montague ceiling fan features an all weather wet location rating (ABS) to accommodate a variety of interior and exterior locations. The white opal glass shade contains a 17W dimmable, 3000K LED module, offering both form and function with energy- and cost-savings benefits. A remote with batteries is included. The Montague features a dual mount system to offer greater flexibility when installing. ABS blades are available in with three finish options: Antique Bronze, White and Forged Black.
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.