
Morrison Collection One-Light Large Wall Lantern (Discontinued)
- Mfr # P560118-103
- Zoro # G4466877
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P560118-103
Zoro #
G4466877
UPC #
785247226856
Country of Origin
China
Dimensions
Height
25.5 in
Depth
11.125 in
Wire Length
6 in
Details
Features
Prewired
Voltage
120 V
Finish
Antique Pewter
Glass Color
Gray; Clear
Lamp Included
No
Socket Type
socket
Lamp Type
Medium Base
Color
Gray
Material
Die-Cast Aluminum
Environment
Wet
Power Source Required
Yes
Socket Material
Porcelain
Frequency
60 Hz
Indoor/Outdoor
Outdoor
Power Source
Hardwired
Description
The Morrison Collection large wall lantern blends delicate geometric patterns with lasting durability in a modern form. Intricate die cast aluminum construction is paired with clear glass and an Antique Pewter finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.