Zoro Homepage
This item is Discontinued.
Progress Lighting Mounting Post, Black, 84" L x 3" W P5391-31

Mounting Post, Black, 84" L x 3" W (Discontinued)

  • Mfr # P5391-31
  • Zoro # G5941463
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P5391-31
Zoro #
G5941463
UPC #
785247539130
Country of Origin
Mexico

Dimensions

Width
3 in
Length
84 in
Height
84 in

Details

Item
Mounting Post
For Use With
Progress Lighting Post Lights
Color
Black
Material of Construction
Aluminum
Accessory Type
Mounting Post

Description

Mounting Post, For Use With Progress Lighting Post Lights, Height 84 in, Width 3 in, Color Black

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.