Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Neat LED One-Light Pendant, Width: 4-3/8" Dia.

  • Mfr # P500065-009-30

  • Zoro # G4517261


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Height
13-1/2"
Width
4-3/8" Dia.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P500065-009-30
Zoro #
G4517261
UPC #
785247221158
Country of Origin
China

Dimensions

Height
13-1/2"
Width
4-3/8" Dia.

Details

Color
Gray
Item
Neat LED One-Light Pendant

Description

These timeless and classic LED pendants feature designer oriented details and polished opal glass. Can be displayed singularly or in groupings of two or more in a variety of spaces, such as Modern Farmhouse, Coastal and Mid-Century Modern environments.

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.