Zoro Homepage
This item is Discontinued.
Progress Lighting Nissé 3-Light Bath & Vanity, 100 W, Polished Nickel P2014-104

Nissé 3-Light Bath & Vanity, 100 W, Polished Nickel (Discontinued)

  • Mfr # P2014-104
  • Zoro # G4630328
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2014-104
Zoro #
G4630328
UPC #
785247167319
Country of Origin
China

Dimensions

Height
9"
Width
24"

Details

Color
Gray
Item
Nissé - Three Light Bath Vanity
Housing Finish
Polished Nickel
Lamp Type
incandescent
Mounting
Wall
Voltage
120v
Number of Lights
3
Light Type
A19 Medium Base 100W
Style
Contemporary/Modern
Collection
Nisse

Description

Niss� - Three Light Bath Vanity

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.