Noma Nine-Light Chandelier, Nickel (Discontinued)
- Mfr # P400013-104
- Zoro # G1766620
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P400013-104
Zoro #
G1766620
UPC #
785247206100
Country of Origin
China
Dimensions
Height
32 in
Installed Length
155 in
Wire Length
180 in
Details
Item
Chandeliers
Fixture Type
Chandelier
Lamp Type
E26 (Medium)
Finish
plated
Standards
cULus
Fixture Voltage
120 V
Color
Nickel
Material
Steel
Power Source Required
Yes
Mounting Accessory Included
Strap
Features
Prewired
Base Type
E26
Power Source
Hardwired
Ground Wire Color
Copper Tinned
Number of Chains
1
Environment
Dry
Number of Bulbs
9
Socket Material
Ceramic
Chain gauge
9
Description
Noma Nine-Light Chandelier,Nickel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.