Noma One-Light Mini-Pendant, Nickel (Discontinued)
- Mfr # P500007-104
- Zoro # G9579160
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P500007-104
Zoro #
G9579160
UPC #
785247206148
Country of Origin
Unknown
Dimensions
Height
6-1/2"
Width
7-3/8" Dia.
Details
Color
Gray
Housing Finish
Polished Nickel
Lamp Type
Incandescent Medium Base
Mounting
Ceiling
Voltage
120v
Number of Lights
1
Light Type
E26, 100W Max.
Style
Luxe, Traditional, Transitional
Collection
Noma
Description
Noma One-Light Mini-Pendant,Nickel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.