Noma One-Light Wall Sconce, Bronze (Discontinued)
- Mfr # P710005-020
- Zoro # G9579136
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P710005-020
Zoro #
G9579136
UPC #
785247206155
Country of Origin
Unknown
Dimensions
Height
18-5/8"
Width
7-3/8"
Details
Color
Brown
Housing Finish
Antique Bronze
Lamp Type
incandescent
Mounting
Wall
Voltage
120v
Number of Lights
1
Light Type
E26 Medium Base 100W
Style
Traditional/Classic
Collection
Noma
Description
Noma One-Light Wall Sconce,Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.