Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Progress Lighting Noma Three-Light Chandelier, Bronze P400011-020

Noma Three-Light Chandelier, Bronze (Discontinued)

  • Mfr # P400011-020
  • Zoro # G9579066
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P400011-020
Zoro #
G9579066
UPC #
785247206056
Country of Origin
China

Dimensions

Width
23 in
Wire Length
180 in
Installed Length
92.5 in

Details

Item
Chandeliers
Fixture Type
Chandelier
Housing Finish
Antique Bronze
Lamp Type
E26
Mounting
ceiling
Finish
painted
Lamp Included
No
Color
Bronze
Light Type
Medium Base
Fixture Voltage
120 V
Lamp Watts
100 W
Standards
cULus
Material
Steel
Glass Finish
Etched white
Socket Material
Ceramic
Environment
Dry
Power Source
Hardwired
Number of Chains
1
Chain gauge
9
Features
Prewired
Number of Bulbs
3
Mounting Accessory Included
Strap
Power Source Required
Yes
Ground Wire Color
Bare Copper

Description

Noma Three-Light Chandelier,Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.