Noma Two-Light Semi-Flush, Bronze (Discontinued)
- Mfr # P350034-020
- Zoro # G9579048
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P350034-020
Zoro #
G9579048
UPC #
785247206018
Country of Origin
China
Dimensions
Installed Length
51.5 in
Width
15.625 in
Wire Length
120 in
Details
Finish
painted
Glass Color
Bronze
Number of Light Bulbs Required
2
Color
Brown
Base Type
E26
Socket Material
Ceramic
Includes
Convertible fixture includes both mounts
Bulb Type
Medium Base
Material
Steel
Chain gauge
9
Lamp Type
Incandescent
Lamp Wattage
100 W
Ground Wire Color
Bare Copper
Mounting Accessory Included
Strap
Standards
cULus
Features
Prewired
Environment
Dry
Power Source
Hardwired
Description
Noma Two-Light Semi-Flush,Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.