
One-Light 11-1/2" Etched Glass Flush Mount
Mfr # P350146-009
Zoro # G4524846
product price: $29.99
/eaKey Features
Mounting
Ceiling
Housing Finish
Brushed Nickel
Lamp Type
A19
Glass Color
Etched White
Color
Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P350146-009
Zoro #
G4524846
UPC #
785247232383
Country of Origin
China
Dimensions
Height
3.75 in
Wire Length
6 in
Details
Mounting
Ceiling
Housing Finish
Brushed Nickel
Lamp Type
A19
Glass Color
Etched White
Color
Nickel
Energy Star Compliant
No
Lamp Type - Fixtures
incandescent
Features
Prewired
Number of Light Bars
1
Lamp Included
No
Frequency
60 Hz
Base Type
E26
Environment
Damp
Mounting Accessory Included
Strap
Product Design
Transitional
Power Source
Hardwired
Base Material
Steel
Socket Material
Porcelain
Description
The unbeaten simplicity of the Etched Glass flush mount with its clean, Bushed Nickel finish makes it a necessary addition to transitional setting spaces. The white, etched glass bowl is ideal for lighting well-lived in areas such as a dining room, living room, bedroom, kitchen, or for lining in a hallway or on a staircase to guide the way.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.