
One-Light Dome Glass 11-3/8" Close-to-Ceiling
Mfr # P3924-09
Zoro # G4532135
product price: $23.75
/eaKey Features
Mounting
Flush-Mount
Housing Finish
Brushed Nickel
Lamp Type
A19
Glass Color
Alabaster
Energy Star Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P3924-09
Zoro #
G4532135
UPC #
785247158560
Country of Origin
China
Dimensions
Height
5.5 in
Wire Length
6 in
Details
Mounting
Flush-Mount
Housing Finish
Brushed Nickel
Lamp Type
A19
Glass Color
Alabaster
Energy Star Compliant
No
Color
Nickel
Fixture Housing Material
Steel
Lamp Included
No
Number of Light Bars
1
Features
Prewired
Lamp Type - Fixtures
incandescent
Product Design
Traditional
Socket Material
Ceramic
Ground Wire Color
Copper Tinned
Power Source
Hardwired
Base Type
E26
Environment
Damp
Mounting Accessory Included
Strap
Description
One-light 11" flush mount with dome shaped alabaster glass, solid trim and decorative knobs. Center lock-up with matching finial. Brushed Nickel finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.