Zoro Homepage

One-Light LED CCT Selectable 38" Linear Cloud

  • Mfr # P300240-060-CS

  • Zoro # G4524539


product price: $160.99
/ea
Free Shipping & Returns

Key Features

Color
White
Height
6.125 in
Lamp Type
LED
Mounting
wall
Lamp Included
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P300240-060-CS
Zoro #
G4524539
UPC #
785247242191
Country of Origin
China

Dimensions

Height
6.125 in
Depth
4.625 in
Wire Length
6 in

Details

Color
White
Lamp Type
LED
Mounting
wall
Lamp Included
No
Glass Color
White
Finish
Opal White
Features
Prewired
Base Type
Integrated
Minimum Starting Temperature
-30°C
Frequency
60 Hz
Installation Direction
Up/Down
Power Source Required
Yes
Base Material
Steel
Mounting Accessory Included
Backplate
Environment
Damp
Product Design
Modern
Power Source
Hardwired
Dimming Type
Triac/ELV
Dimming Range
10%

Description

This linear LED light fixture features a crisp opal white shade shaped into a tubular design with a seamless aesthetic. The fixture includes a 32w integrated LED bulb. This color temperature is color selectable for 3000K, 4000K or 5000K.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.