Zoro Homepage
This item is Discontinued.
Progress Lighting One-Light LED Flush Mount, 12", Nickel P350052-009-30

One-Light LED Flush Mount, 12", Nickel (Discontinued)

  • Mfr # P350052-009-30
  • Zoro # G9578147
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P350052-009-30
Zoro #
G9578147
UPC #
785247209460
Country of Origin
China

Dimensions

Width
12.5 in
Height
4.5 in
Wire Length
6 in

Details

Mounting
Flush-Mount
Housing Finish
Brushed Nickel
Lamp Type
LED
Voltage
120 V
Watts
25 W
Glass Color
Etched
Number of Light Bars
1
CRI
90+
Standards
Meets FCC Title 47, Part 15 Class B
Color
Nickel
Housing Material
Steel
Fixture Temp. Range
30 °C
Color Temperature
3000 K
Lamp Type - Fixtures
LED
Features
Prewired
Energy Star Compliant
Yes
Lamp Included
Yes
Lumens per watt
70.1 Lum/Watt
Power Source
Hardwired
Power Factor
Greater than 0.9
Frequency
60 Hz
Dimming Range
10%
Environment
Damp
Amperage Rating
0.208 A
Ground Wire Color
Copper Tinned
Dimming Type
NEMA SSL 7a Phase Cut (forward phase) dimmers as well as many ELV (reverse phase)
Mounting Accessory Included
Plate

Description

One-Light LED Flush Mount,12",Nickel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.