Zoro Homepage

One-Light LED Flush Mount, 13", Nickel

  • Mfr # P350054-009-30

  • Zoro # G9578101


product price: $106.00
/ea
Free Shipping & Returns

Key Features

Mounting
Flush-Mount
Housing Finish
Brushed Nickel
Width
13.25 in
Lamp Type
LED
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P350054-009-30
Zoro #
G9578101
UPC #
785247209651
Country of Origin
China

Dimensions

Width
13.25 in
Height
4.75 in
Wire Length
6 in

Details

Mounting
Flush-Mount
Housing Finish
Brushed Nickel
Lamp Type
LED
Voltage
120 V
Watts
25 W
Glass Color
Etched
Color
Nickel
CRI
90 CRI
Number of Light Bars
1
Standards
Meets FCC Title 47, Part 15 Class B
Housing Material
Steel
Fixture Temp. Range
30 °C
Energy Star Compliant
Yes
Features
Prewired
Lamp Type - Fixtures
LED
Lamp Included
Yes
Color Temperature
3000 K
Lumens per watt
67 Lum/Watt
Dimming Range
10%
Ground Wire Color
Copper Tinned
Dimming Type
NEMA SSL 7a Phase Cut (forward phase) dimmers as well as many ELV (reverse phase)
Frequency
60 Hz
Mounting Accessory Included
Plate
Power Source
Hardwired
Environment
Damp
Amperage Rating
0.208 A
Power Factor
Greater than 0.9

Description

One-Light LED Flush Mount,13",Nickel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.