Zoro Homepage
This item is Discontinued.
Progress Lighting One-Light LED Wall Lantern, Black P560030-031-30

One-Light LED Wall Lantern, Black (Discontinued)

  • Mfr # P560030-031-30
  • Zoro # G9580019
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P560030-031-30
Zoro #
G9580019
UPC #
785247209613
Country of Origin
China

Dimensions

Width
7.5 in
Height
13.5 in
Depth
4.75 in
Height to Center
11.125 in
Wire Length
6 in

Details

Housing Finish
painted
Lamp Included
Yes
Standards
cCSAus
Watts
9 W
Lamp Type
LED
Light Technology
solid state
Fixture Voltage
120 V
Color Temperature
3000 K
Finish
Black
Light Color
Black
Operating Temp. Range
30 °C
Color Rendering Index
90 CRI
Glass Color
Etched Opal
Lumens per watt
17.2 Lum/Watt
Dimming Type
NEMA SSL 7a Phase Cut (forward phase) dimmers as well as many ELV (reverse phase)
Indoor/Outdoor
Outdoor
Power Source
Hardwired
Frequency
60 Hz
Power Factor
Greater than 0.9
Dimming Range
10%
Amperage Rating
0.075 A
Mounting Accessory Included
Strap
Minimum Starting Temperature
-30°C
Power Source Required
Yes
Environment
Wet
Features
Energy Efficient, Prewired

Description

One-Light LED Wall Lantern,Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.