Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Progress Lighting One-Light LED Wall Lantern, Bronze P560030-129-30

One-Light LED Wall Lantern, Bronze (Discontinued)

  • Mfr # P560030-129-30
  • Zoro # G9579818
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P560030-129-30
Zoro #
G9579818
UPC #
785247209620
Country of Origin
China

Dimensions

Width
7.5 in
Height
13.5 in
Wire Length
6 in
Depth
4.75 in
Height to Center
11.125 in

Details

Housing Finish
painted
Voltage
120 V
Standards
cCSAus
Lamp Type
LED
Watts
9 W
Lamp Included
Yes
Light Technology
solid state
Glass Color
Etched Opal
Operating Temp. Range
30 °C
Fixture Mounting Location
Wall
Light Color
Bronze
Color Temperature
3000 K
Color Rendering Index
90 CRI
Lumens per watt
17.2 Lum/Watt
Minimum Starting Temperature
-30°C
Frequency
60 Hz
Mounting Accessory Included
Strap
Power Source
Hardwired
Environment
Wet
Power Source Required
Yes
Features
Energy Efficient, Prewired
Dimming Type
NEMA SSL 7a Phase Cut (forward phase) dimmers as well as many ELV (reverse phase)
Amperage Rating
0.075 A
Indoor/Outdoor
Outdoor
Dimming Range
10%
Power Factor
Greater than 0.9

Description

One-Light LED Wall Lantern,Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.