Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

One-Light Multi Directional Wall Fixture with On/Off switch

  • Mfr # P6155-09

  • Zoro # G4528230


product price: $51.69
/ea

Key Features

Finish
Brushed Nickel
Material
Steel
Depth
6-7/8 in
Standards
cCSAus
Length
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P6155-09
Zoro #
G4528230
UPC #
785247131464
Country of Origin
China

Dimensions

Depth
6-7/8 in
Width
5.3 in
Length
5 in
Height
6.8125 in
Track Length
5 in

Details

Finish
Brushed Nickel
Material
Steel
Standards
cCSAus
Color
Nickel
Voltage
120V
Indoor/Outdoor
Indoor
Bulb Included
No
Number of Bulbs
1
Bulb Watts
50 W
Collection
Directional
Fixture Material
Steel
Power Source
Hardwired
Mounting
Wall or Ceiling
Dimmable
Yes
Socket Type
Ceramic
Fixture Type
Track
Switch Type
On/Off
Watts
50 W
Room Type
Hall and Foyer; Great Room
Mounting Hardware
Strap
Lamp Shape
PAR20
Prewired
Yes

Description

One-light round back wall or ceiling mount directional with on/off switch in Brushed Nickel finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.