Zoro Homepage

One-Light Multi Directional Wall Fixture with On/Off switch

  • Mfr # P6155-30

  • Zoro # G4523820


product price: $47.39
/ea

Key Features

Finish
White; painted
Glass Color
White
Height
6.8125 in
Features
Prewired
Depth
6.875 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P6155-30
Zoro #
G4523820
UPC #
785247131471
Country of Origin
China

Dimensions

Height
6.8125 in
Depth
6.875 in

Details

Finish
White; painted
Glass Color
White
Features
Prewired
Base Type
E26
Switch Type
On/Off
Lamp Type
Halogen
Base Material
Steel
Power Source
Hardwired
Socket Material
Ceramic
Mounting Accessory Included
Strap
Environment
Damp

Description

One-light round back wall or ceiling mount directional with on/off switch in White finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.