Zoro Homepage

Opal Globes 1-Light Pendant, 60 W, White

  • Mfr # P4401-29

  • Zoro # G4817535


product price: $97.00
/ea
Free Shipping & Returns

Key Features

Width
7-7/8"
Housing Finish
White
Lamp Type
Incandescent Medium Base
Mounting
Ceiling Cord
Voltage
120v
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P4401-29
Zoro #
G4817535
UPC #
785247440191
Country of Origin
China

Dimensions

Height
8"
Width
7-7/8"

Details

Color
White
Housing Finish
White
Lamp Type
Incandescent Medium Base
Mounting
Ceiling Cord
Voltage
120v
Number of Lights
1
Light Type
60W
Style
Loft
Item
Med Pendant,1-60W
Collection
Opal Globes

Description

Med Pendant,1-60W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.