Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Progress Lighting Orbitz 1-Light Bath & Vanity, 100 W, Antique Bronze P3030-20

Orbitz 1-Light Bath & Vanity, 100 W, Antique Bronze (Discontinued)

  • Mfr # P3030-20
  • Zoro # G4625540
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P3030-20
Zoro #
G4625540
UPC #
785247169504
Country of Origin
China

Dimensions

Height
7-1/2"
Width
5-1/2"

Details

Color
Brown
Item
Med Bath Bracket,1-100W
Housing Finish
Antique Bronze
Lamp Type
incandescent
Mounting
Wall
Voltage
120v
Number of Lights
1
Light Type
A19 Medium Base 100W
Style
Traditional/Classic
Collection
Orbitz

Description

Med Bath Bracket,1-100W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.