Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oriole Collection 60" Three-Blade Ceiling Fan with LED Light

  • Mfr # P2592-3130K

  • Zoro # G4466588


product price: $509.00
/ea
Free Shipping & Returns

Key Features

Number of Speeds
3 Speed, Manual Reverse
Voltage
120V
Includes
Bulb, Remote Control With Hand Held Transmitter
Reversible
Non reversible
Blade Pitch
21°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2592-3130K
Zoro #
G4466588
UPC #
785247230297
Country of Origin
China

Dimensions

Width
60 in
Height
14.5 in

Details

Number of Speeds
3 Speed, Manual Reverse
Voltage
120V
Includes
Bulb, Remote Control With Hand Held Transmitter
Reversible
Non reversible
Blade Pitch
21°
Fan Blade Finish
Black
Standards
cULus
Finish
Black
Color
Black
Material
Steel

Description

This 60 inch Oriole three-blade ceiling fan is the perfect addition to garages, industrial shops or commercial buildings to distribute the right amount of air and keep the space cool and comfortable. Oriole contains an integrated 18W LED module, with an optional finishing cap offering the user the choice to install with or without the light kit. A remote control is included. A blank off plate to cover the light comes standard.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.