Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Outdoor 1-Light Close-to-Ceiling, 60 W, Black

  • Mfr # P5727-31

  • Zoro # G4808925


product price: $39.00
/ea

Key Features

Housing Finish
Painted
Width
7 1/2 in
Voltage
120V AC
Max. Wattage
60
Number of Circuits
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P5727-31
Zoro #
G4808925
UPC #
785247572717
Country of Origin
China

Dimensions

Width
7 1/2 in
Length (In.)
7 1/2 in
Width (In.)
7 1/2 in
Height (In.)
5 in
Length
7 1/2 in
Height
5 in
Overall Width
7 1/2 in
Overall Height
5 in

Details

Item
Light
Housing Finish
Painted
Voltage
120V AC
Max. Wattage
60
Number of Circuits
1
Lamp Included
No
Type
Incandescent
Housing Material
Aluminum
Lamp Type
A19
Mounting
Surface, Ceiling
Standards
cUL, UL
Fixture Wattage
60 W
Light Technology
Incandescent
Fixture Mounting Location
Ceiling
Housing Color
Black
Lumen Selectable
Not Selectable
Incandescent Wattage Equivalency
60 W
Color Selectable
Not Selectable

Description

Light, Color Temperature Not Applicable, Fixture Wattage 60 W, Voltage 120V AC, Light Technology Incandescent, Fixture Shape Square, Height 5 in, Width 7 1/2 in, Standards cUL, UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.