Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Outdoor 1-Light Flush Mount, 60 W, Black

  • Mfr # P5744-31

  • Zoro # G4808767


product price: $28.00
/ea

Key Features

Voltage
120V AC
Max. Wattage
60
Standards
UL
Number of Circuits
1
Housing Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P5744-31
Zoro #
G4808767
UPC #
785247574407
Country of Origin
United States

Dimensions

Length (In.)
8 1/4 in
Height (In.)
4 3/4 in
Width (In.)
8 1/4 in
Width
8 1/4 in
Length
8 1/4 in
Height
4 3/4 in
Overall Width
8 1/4 in
Overall Height
4 3/4 in

Details

Item
Light
Voltage
120V AC
Max. Wattage
60
Standards
UL
Number of Circuits
1
Housing Material
Plastic
Mounting
Surface, Ceiling
Lamp Included
No
Type
Incandescent, Indoor/Outdoor
Housing Finish
Painted
Lamp Type
A19
Fixture Mounting Location
Ceiling, Wall
Fixture Wattage
60 W
Light Technology
Incandescent
Housing Color
Black
Color Selectable
Not Selectable
Lumen Selectable
Not Selectable
Incandescent Wattage Equivalency
60 W

Description

Light, Color Temperature Not Applicable, Fixture Wattage 60 W, Voltage 120V AC, Light Technology Incandescent, Fixture Shape Square, Height 4 3/4 in, Width 8 1/4 in, Standards UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.