Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Progress Lighting Pagoda 1-Light Landscape, 100 W, Black P5204-31

Pagoda 1-Light Landscape, 100 W, Black (Discontinued)

  • Mfr # P5204-31
  • Zoro # G4812215
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P5204-31
Zoro #
G4812215
UPC #
785247520411
Country of Origin
China

Details

Item
Med Path Lt,1-100W
Voltage
120V AC
Fixture Mounting Location
Ground
Fixture Housing Color
Black
Mount Type
Ground Stake
Fixture Wattage
100 W
Light Technology
Incandescent
Housing Color
Black

Description

Med Path Lt,1-100W, Fixture Mounting Location Ground, Fixture Wattage 100 W, Voltage 120V AC, Fixture Housing Color Black, Light Technology Incandescent, Mount Type Ground Stake

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.