Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Progress Lighting Pagoda 1-Light Landscape, 100 W, Green P5204-38

Pagoda 1-Light Landscape, 100 W, Green (Discontinued)

  • Mfr # P5204-38
  • Zoro # G4812206
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P5204-38
Zoro #
G4812206
UPC #
785247520404
Country of Origin
China

Details

Item
Med Path Lt,1-100W
Voltage
120V AC
Fixture Mounting Location
Ground
Mount Type
Stake
Light Technology
Incandescent
Fixture Wattage
100 W
Fixture Housing Color
Green

Description

Med Path Lt,1-100W, Fixture Mounting Location Ground, Fixture Wattage 100 W, Voltage 120V AC, Fixture Housing Color Green, Light Technology Incandescent, Mount Type Stake

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.