Zoro Homepage

Palacio Mini-Pendant

  • Mfr # P500107-078

  • Zoro # G4520122


product price: $149.00
/ea
Free Shipping & Returns

Key Features

Color
Gold
Height
17"
Width
8" dia.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P500107-078
Zoro #
G4520122
UPC #
785247218882
Country of Origin
China

Dimensions

Height
17"
Width
8" dia.

Details

Color
Gold
Item
Palacio Mini-Pendant

Description

An intriguing fashion-forward lighting collection, Palacio pairs a Vintage Gold finish with faux white marble accents for a stunningly elegant design. White silk shades complement gold accents to create a statement-making style. Ideal for a variety of interiors.

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.