Zoro Homepage

Parallel LED Collection 32" Linear LED Bath & Vanity

  • Mfr # P300184-015-30

  • Zoro # G4527384


product price: $275.00
/ea
Free Shipping & Returns

Key Features

Color
Chrome
Height
32 in
Lamp Type
Solid State
Mounting
Wall
Lamp Included
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P300184-015-30
Zoro #
G4527384
UPC #
785247224265
Country of Origin
China

Dimensions

Height
32 in
Depth
2.75 in
Wire Length
6 in
Height to Center
2.375 in

Details

Color
Chrome
Lamp Type
Solid State
Mounting
Wall
Lamp Included
Yes
Finish
Polished Chrome; plated
Glass Color
Etched White
Features
Prewired
Dimming Type
Triac/Forward Phase or ELV/Reverse Phase
Lumens per Watt
54.9
Environment
Damp
Base Material
Steel
Minimum Starting Temperature
-10°C
Amperage Rating
0.417 A
Power Factor
Greater than 0.9
Mounting Accessory Included
Plate
Power Source Required
Yes
Dimming Range
10%
Frequency
60 Hz
Power Source
Hardwired

Description

32" Parallel LED bath and vanity fixtures feature a tubular opal glass diffuser paired with a simple, modern oval metal canopy. An integrated LED source provides a variety of energy and cost savings benefits. Suitable for residential and commercial applications, and can be installed vertically or horizontally. Polished Chrome finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.