Zoro Homepage

Parallel LED Collection 32" Linear LED Bath & Vanity

  • Mfr # P300184-129-30

  • Zoro # G4529895


product price: $275.00
/ea
Free Shipping & Returns

Key Features

Color
Bronze
Height
32 in
Lamp Type
Solid State
Mounting
Wall
Lamp Included
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P300184-129-30
Zoro #
G4529895
UPC #
785247224258
Country of Origin
China

Dimensions

Height
32 in
Depth
2.75 in
Height to Center
2.375 in
Wire Length
6 in

Details

Color
Bronze
Lamp Type
Solid State
Mounting
Wall
Lamp Included
Yes
Glass Color
Etched White
Finish
Architectural Bronze; painted
Features
Prewired
Lumens per Watt
54.9
Power Source
Hardwired
Base Material
Steel
Dimming Range
10%
Frequency
60 Hz
Power Source Required
Yes
Mounting Accessory Included
Plate
Amperage Rating
0.417 A
Dimming Type
Triac/Forward Phase or ELV/Reverse Phase
Minimum Starting Temperature
-10°C
Environment
Damp
Power Factor
Greater than 0.9

Description

32" Parallel LED bath and vanity fixtures feature a tubular opal glass diffuser paired with a simple, modern oval metal canopy. An integrated LED source provides a variety of energy and cost savings benefits. Suitable for residential and commercial applications, and can be installed vertically or horizontally. Architectural Bronze finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.