Zoro Homepage

Parallel LED Collection Satin Brass 11" LED Wall Bracket

  • Mfr # P710050-012-30

  • Zoro # G4532178


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Mounting
No; wall
Standards
FCC Title 47, Part 15, Class B
Housing Material
Steel
Housing Finish
Plated
Energy Star Compliant
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P710050-012-30
Zoro #
G4532178
UPC #
785247238019
Country of Origin
China

Dimensions

Height
11 in
Depth
2.75 in
Height to Center
7.5 in
Wire Length
6 in

Details

Mounting
No; wall
Finish
Satin Brass
Glass Color
Brass; Etched White
Standards
FCC Title 47, Part 15, Class B
Housing Material
Steel
Housing Finish
Plated
Energy Star Compliant
No
Lighting Technology
LED
Lamp Included
No
Ambient Temp. Range
30 °C
Lamp Type
LED
Features
Prewired
Color
Gold
Power Source
Hardwired
Base Type
Integrated
Power Source Required
Yes
Frequency
60 Hz
Dimming Type
Triac/Forward Phase
Dimming Range
10%
Minimum Starting Temperature
-30°C
Lumens per Watt
57
Environment
Damp
Light Distribution
Ambient
Mounting Accessory Included
Backplate

Description

Enjoy this bath fixture's classic forms with crisp, contemporary updates. A silky, satin brass finish coats a simple oval backplate that anchors the light fixture in place. An elegant etched white glass shade shaped in a cylinder stretches vertically like a candlestick for a clean, sophisticated demeanor.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.