Zoro Homepage

Parallel LED Collection Satin Brass 32" LED Linear Bath

  • Mfr # P300184-012-30

  • Zoro # G4528547


product price: $313.00
/ea
Free Shipping & Returns

Key Features

Color
Brass
Height
4.75 in
Lamp Type
LED
Mounting
wall
Light Type
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P300184-012-30
Zoro #
G4528547
UPC #
785247238026
Country of Origin
China

Dimensions

Height
4.75 in
Depth
2.75 in
Wire Length
6 in
Height to Center
2.375 in

Details

Color
Brass
Lamp Type
LED
Mounting
wall
Light Type
LED
Lamp Included
No
Ambient Temp. Range
30 °C
Finish
Satin Brass; Plated
Glass Color
Etched White
Features
Can be mounted up or down, Prewired
Power Source
Hardwired
Installation Direction
Up/Down
Frequency
60 Hz
Base Material
Steel
Minimum Starting Temperature
-30°C
Base Type
Integrated
Power Source Required
Yes
Lumens per Watt
54
Dimming Range
10%
Dimming Type
Triac/Forward Phase
Mounting Accessory Included
Backplate
Environment
Damp

Description

You will adore the sophisticated style of this linear bath light. This light fixture features a crisp opal glass diffuser with a modern silhouette. The diffuser pairs with a simple metal canopy for an understated, elegant design.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.