Zoro Homepage

Parkhurst Collection Black Three-Light Foyer

  • Mfr # P500213-031

  • Zoro # G4529000


product price: $264.00
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
19-3/4 in
Length
10-7/8 in
Mounting
Ceiling Chain
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P500213-031
Zoro #
G4529000
UPC #
785247241347
Country of Origin
China

Dimensions

Height
19-3/4 in
Length
10-7/8 in
Width
13.9 in
Chain Length
72 in
Wire Length
120 in
Max Height
94 in

Description

Offer a modern spin on a timeless design with the Parkhurst Collection. Lantern-style metal frames create an airy structure ideal for emitting ambient light over memories being made below. Inside the frame perch smooth, simple light bases ready to offer your home a lovely glow.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.