Zoro Homepage

Parkhurst Collection Brushed Nickel Four-Light Foyer

  • Mfr # P500214-009

  • Zoro # G4526727


product price: $329.99
/ea
Free Shipping & Returns

Key Features

Color
Nickel
Height
24-3/8 in
Length
14-3/8 in
Mounting
Ceiling Chain
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P500214-009
Zoro #
G4526727
UPC #
785247241309
Country of Origin
China

Dimensions

Height
24-3/8 in
Length
14-3/8 in
Width
18.31 in
Chain Length
72 in
Max Height
99-1/2 in
Wire Length
120 in

Description

Offer a modern spin on a timeless design with the Parkhurst Collection. Lantern-style metal frames create an airy structure ideal for emitting ambient light over memories being made below. Inside the frame perch smooth, simple light bases ready to offer your home a lovely glow.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.