
Parkhurst Collection Brushed Nickel Three-Light Foyer
Mfr # P500213-009
Zoro # G4524444
product price: $264.00
/ea
Free Shipping & Returns
Key Features
Color
Nickel
Housing Finish
Brushed Nickel
Lamp Type
B10
Mounting
ceiling chain; Foyer
Light Type
Incandescent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P500213-009
Zoro #
G4524444
UPC #
785247241330
Country of Origin
China
Dimensions
Height
19.75 in
Wire Length
120 in
Details
Color
Nickel
Housing Finish
Brushed Nickel
Lamp Type
B10
Mounting
ceiling chain; Foyer
Light Type
Incandescent
Shade Material
Steel
Number of Light Bulbs Required
3
Item
Hall & Foyer
Finish
Plated
Lamp Included
No
Socket Material
Phenolic
Environment
Dry
Power Source
Hardwired
Frequency
60 Hz
Base Type
E12
Chain gauge
9
Description
Offer a modern spin on a timeless design with the Parkhurst Collection. Lantern-style metal frames create an airy structure ideal for emitting ambient light over memories being made below. Inside the frame perch smooth, simple light bases ready to offer your home a lovely glow.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.