Zoro Homepage

Patewood One-Light Hanging Lantern, Height: 18"

  • Mfr # P550024-031

  • Zoro # G4515828


product price: $210.00
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
18"
Width
7"
Housing Finish
Black
Lamp Type
incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P550024-031
Zoro #
G4515828
UPC #
785247214242
Country of Origin
China

Dimensions

Height
18"
Width
7"

Details

Color
Black
Item
Patewood One-Light Hanging Lantern
Housing Finish
Black
Lamp Type
incandescent
Mounting
Ceiling Stem
Voltage
120v
Number of Lights
1
Light Type
E26 Medium Base 100W
Style
Contemporary/Soft
Collection
Patewood

Description

Patewood lanterns have a modern shadowbox housing in a sleek Black finish constructed from durable stainless steel for years of reliability. The pillar candle style diffusers provide a crisp illumination for a pleasing complement to your home’s exterior.

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.