Zoro Homepage
This item is Discontinued.
Progress Lighting Path Light, Incandescent, 120V, Plastic P5456-31

Path Light, Incandescent, 120V, Plastic (Discontinued)

  • Mfr # P5456-31
  • Zoro # G5916537
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P5456-31
Zoro #
G5916537
UPC #
785247545636
Country of Origin
Unknown

Dimensions

Dia. (In.)
7 3/4 in
Length (In.)
17-5/8
Height (In.)
17 5/8 in
Width (In.)
7 3/4 in

Details

Item
Path Light
Light Technology
Incandescent
Max. Wattage
100
Housing Material
Plastic
Number of Circuits
0
Housing Finish
Painted
Type
Incandescent
Standards
UL Listed
Lamp Type
A19
Voltage
120V AC
Mounting
Inground
Lamp Included
No
Fixture Housing Color
Black
Mount Type
Post
Fixture Mounting Location
Ground
Fixture Wattage
100 W

Description

Path Light, Fixture Mounting Location Ground, Fixture Wattage 100 W, Voltage 120V AC, Fixture Housing Color Black, Light Technology Incandescent, Mount Type Post, Standards UL Listed

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.