
Pedigree Collection Autumn Haze One-Light Small Wall Lantern (Discontinued)
- Mfr # P5980-97MD
- Zoro # G4466350
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P5980-97MD
Zoro #
G4466350
UPC #
785247235070
Country of Origin
China
Dimensions
Size
Small
Depth
8.5 in
Wire Length
6 in
Details
Features
Prewired
Voltage
120 V
Light Technology
Incandescent - Medium Base
Finish
Autumn Haze
Glass Color
Brown; Etched Seeded
Light Distribution
Ambient
Lamp Type
Medium Base
Standards
cCSAus
Lamp Included
No
Socket Type
socket
Material
Cast Aluminum
Color
Brown
Indoor/Outdoor
Outdoor
Power Source
Hardwired
Frequency
60 Hz
Environment
Wet
Socket Material
Porcelain
Power Source Required
Yes
Description
This One-Light Autumn Haze Wall Lantern from the Pedigree Collection features Autumn haze frame. The frame is constructed from die-cast aluminum housing. The lantern holds a beautiful etched seeded glass shade for an extra dash of visual character.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.