Zoro Homepage

Penn 1-Light Pendant, 100 W, Polished Nickel

  • Mfr # P5067-104

  • Zoro # G4814120


product price: $100.90
/ea
Free Shipping & Returns

Key Features

Width
6-7/8" Dia.
Housing Finish
Polished Nickel
Lamp Type
Incandescent Medium Base
Mounting
Ceiling Stem Mounted With 6 Links of Chain
Voltage
120v
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P5067-104
Zoro #
G4814120
UPC #
785247187843
Country of Origin
China

Dimensions

Height
9-1/2"
Width
6-7/8" Dia.

Details

Color
Gray
Housing Finish
Polished Nickel
Lamp Type
Incandescent Medium Base
Mounting
Ceiling Stem Mounted With 6 Links of Chain
Voltage
120v
Number of Lights
1
Light Type
E26, 100W
Style
Farmhouse, Transitional, Urban Industrial, Vintage Electric
Item
Med Pendant,1-100W
Collection
Penn

Description

Med Pendant,1-100W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.