Zoro Homepage

Phase 1.1 LED Collection 36" LED Linear Bath & Vanity

  • Mfr # P300224-009-30

  • Zoro # G4523997


product price: $177.00
/ea
Free Shipping & Returns

Key Features

Color
Nickel
Height
4.75 in
Lamp Type
LED
Mounting
Wall
Ambient Temp. Range
30°C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P300224-009-30
Zoro #
G4523997
UPC #
785247226467
Country of Origin
China

Dimensions

Height
4.75 in
Depth
4 in
Height to Center
2.375 in
Wire Length
6 in

Details

Color
Nickel
Lamp Type
LED
Mounting
Wall
Ambient Temp. Range
30°C
Finish
Brushed Nickel; plated
Glass Color
White
Lamp Included
Yes
Features
Can be mounted up or down, Prewired
Power Source Required
Yes
Lumens per Watt
78
Frequency
60 Hz
Product Design
Modern
Power Source
Hardwired
Minimum Starting Temperature
-30°C
Base Material
Aluminum
Environment
Damp
Dimming Type
Triac/Forward Phase or ELV/Reverse Phase
Mounting Accessory Included
Plate

Description

Featuring a cylindrical acrylic diffuser and a simple rectangular back plate, Phase 1.1 Collection 36in. linear bath bar accommodates residential, light commercial and multi-family applications. An integrated LED source provides uniform illumination, as well as energy and cost savings benefits. Can be installed vertically or horizontally.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.